BOLT,SLIDE ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT,SLIDE ACTION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB54
  • Mfr. Model # 4PB54
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.6 lbs

Product Details

Side Gate Latch - handle lifts and drops to stay out of the way when opening door/gate, padlockable. Base size 6-3/16 inches x 2-3/32 inches. Zinc plated finish.

Technical Specs

  • Item Padlockable Slide Latch
  • Material Steel
  • Finish Zinc
  • Colour Silver
  • Length 6-3/16"
  • Width 2-1/4"
  • Number of Mounting Holes 4
  • Hardware Included
  • Latch Type Slide Latch
  • Bolt Length 6-3/16"
  • Max. Shackle Dia. 3/8"
  • Bolt Head Dia. 5/16"
  • Throw Size 2-7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list