BOLT SIDE TERMINAL 3/8-16 X 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT SIDE TERMINAL 3/8-16 X 13/32

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9216
  • Mfr. Model # 84-9216
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 3034
  • Shipping Weight 1.34 lbs

Product Details

Battery fastener hardware meets OEM and SAE specifications. Bolt, side terminal, single power lead, size 5/16 x 1-3/8 inches. Material steel, zinc plated.

Technical Specs

  • Features Single Power Lead, Complete Selection of Standard and Heavy Duty Battery Hardware
  • Item Bolt, Side Terminal, Single Power Lead
  • Length 13/32"
  • For Use With -
  • Package Quantity 25
  • Housing Material Zinc-Plated Steel
  • Stud Size 3/8"-16
  • Standards Meets OEM and SAE Specifications
  • Connection Type Bolt
  • Colour Steel
  • Attachment Type Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list