BOLT SHOULDER 5/16 X 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT SHOULDER 5/16 X 1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SHB31-25
  • Mfr. Model # 1SHB31-25
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Product Details

18.8 stainless steel socket head shoulder screw, bolt. Size 1/4-20 x 1/4 inch.

Technical Specs

  • Thread Size 1/4"-20
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • System of Measurement Inch
  • Thread Dia. 1/4"
  • Thread Length 7/16"
  • Dia./Thread Size 1/4"-20
  • Basic Material Stainless Steel
  • Material Grade 18-8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list