Skip Content
BOLT SHOULDER 3/8 X 3IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SHOULDER 3/8 X 3IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SHB37-300
  • Mfr. Model # 1SHB37-300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.36 lbs

Product Details

18.8 stainless steel socket head shoulder screw, bolt. Size 5/16-18 x 3 inches.

Technical Specs

  • Thread Size 5/16"-18
  • Item Shoulder Screw
  • Material 18-8 Stainless Steel
  • Thread Dia. 5/16"
  • Thread Length 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Stainless Steel
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list