Skip Content
BOLT SHOULDER 3/8 X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SHOULDER 3/8 X 1 1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SHB37-150
  • Mfr. Model # 1SHB37-150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.1 lbs

Product Details

18.8 stainless steel socket head shoulder screw, bolt. Size 5/16-18 x 1-1/2 inches.

Technical Specs

  • Thread Size 5/16"-18
  • Material 18-8 Stainless Steel
  • Item Shoulder Screw
  • Thread Length 1/2"
  • Dia./Thread Size 5/16"-18
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Material Grade 18-8
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list