Skip Content
BOLT SHACKLE ANCHOR G2130 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SHACKLE ANCHOR G2130 5/16IN

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI206150
  • Mfr. Model # 206150
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 0.22 lbs

Product Details

Loads are based on a safety factor of 6:1. Shackles meet performance requirements of Federal Specifications RR-C-271C Type IVA.

Technical Specs

  • Body Size 5/16"
  • Finish Galvanized
  • Item Bolt Type Anchor Shackles
  • Body Material Carbon Steel
  • Standards RRC-271D Type IV
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods
  • Pin Dia. 3/8"
  • Pin Material Alloy Steel
  • Sling Width 15/16"
  • Width Between Eyes 17/32"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list