Skip Content
BOLT SEX FLAT SLOT 5/16X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX FLAT SLOT 5/16X3/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5028
  • Mfr. Model # Z5028
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel slotted flat head barrel bolt - 82 degree. Barrel diameter 5/16 inch, overall length 3/4 inch, thread size 10-32, thread depth thru, and head diameter 1/2 inch.

Technical Specs

  • Package Quantity 5
  • Thread Size 10"-32
  • Item Slotted Flat Head Barrel Bolt
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Type Slotted Drive Posts
  • Head Width 1/2"
  • Overall Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list