BOLT SEX ARCH 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT SEX ARCH 1/2X3

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5206
  • Mfr. Model # Z5206
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 1/2 inch, barrel length 2-1/16 inches, thread size 5/16-18, thread depth 3/4 inch, head diameter 3/4 inch, head height 3/16 inch, 5/16-18 x 1 inch mating screw.

Technical Specs

  • Thread Size 5/16"-18
  • Package Quantity 1
  • Finish Plain
  • Material 316 Stainless Steel
  • Item Architectural Series Sex Bolt Sets
  • Type Door Hardware Posts (arch Series)
  • Head Height 3/16"
  • Drive Type Phillips
  • Head Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list