Skip Content
BOLT SEX 5/16X3IN 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX 5/16X3IN 316

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5193
  • Mfr. Model # Z5193
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 5/16 inch, barrel length 3 inches, thread size 10-32, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, 10-32 x 1 inch mating screw.

Technical Specs

  • Includes Screw
  • Material 316 Stainless Steel
  • Package Quantity 1
  • Item Architectural Sex Bolt
  • Grip Range 3"
  • Tensile Strength (PSI) 75,000
  • Thread Size 10" - 32
  • Head Style Truss
  • Barrel Head Dia. 1/2"
  • Rockwell Hardness B80
  • Barrel Dia. 5/16"
  • Barrel Thread Depth 3/4"
  • Screw Thread Length 1"
  • Screw Head Dia. 23/64"
  • Barrel Head Height 1/8"
  • Screw Head Height 0.116"
  • Barrel Length 3"
  • Finish Plain
  • Type Door Hardware Posts (Arch Series)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list