BOLT SEX 5/16X2IN 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT SEX 5/16X2IN 316

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5192
  • Mfr. Model # Z5192
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 5/16 inch, barrel length 2 inches, thread size 10-32, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, 10-32 x 1 inch mating screw.

Technical Specs

  • Item Architectural Sex Bolt
  • Material 316 Stainless Steel
  • Includes Screw
  • Package Quantity 1
  • Tensile Strength (PSI) 75,000
  • Thread Size 10-32
  • Grip Range 2"
  • Head Style Truss
  • Rockwell Hardness B80
  • Barrel Head Dia. 1/2"
  • Barrel Dia. 5/16"
  • Barrel Head Height 1/8"
  • Barrel Thread Depth 3/4"
  • Screw Thread Length 1"
  • Screw Head Dia. 23/64"
  • Screw Head Height 0.116"
  • Barrel Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list