BOLT SEX 3/8X3/4IN 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT SEX 3/8X3/4IN 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5194
  • Mfr. Model # Z5194
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 3/8 inch, barrel length 3/4 inch, thread size 1/4-20, thread depth 1/2 inch, head diameter 9/16 inch, head height 5/32 inch, 1/4-20 x 1/2 inch mating screw.

Technical Specs

  • Includes Screw
  • Item Architectural Sex Bolt
  • Material 316 Stainless Steel
  • Package Quantity 1
  • Thread Size 1/4-20
  • Tensile Strength (PSI) 75,000
  • Head Style Truss
  • Grip Range 3/4"
  • Rockwell Hardness B80
  • Barrel Dia. 3/8"
  • Barrel Head Dia. 9/16"
  • Barrel Head Height 5/32"
  • Barrel Thread Depth 1/2"
  • Screw Thread Length 1/2"
  • Screw Head Dia. 15/32"
  • Barrel Length 3/4"
  • Screw Head Height 0.153"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list