Skip Content
BOLT SEX 3/8X1-9/16IN 316 1 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX 3/8X1-9/16IN 316 1 SET

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5197
  • Mfr. Model # Z5197
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 3/8 inch, barrel length 1-9/16 inches, thread size 1/4-20, thread depth 3/4 inch, head diameter 9/16 inch, head height 5/32 inch, 1/4-20 x 1-1/2 inches mating screw.

Technical Specs

  • Includes Screw
  • Item Architectural Sex Bolt
  • Material 316 Stainless Steel
  • Tensile Strength (PSI) 75,000
  • Package Quantity 1
  • Thread Size 1/4-20
  • Grip Range 1-9/16"
  • Head Style Truss
  • Rockwell Hardness B80
  • Barrel Dia. 3/8"
  • Barrel Head Dia. 9/16"
  • Barrel Head Height 5/32"
  • Barrel Thread Depth 3/4"
  • Screw Head Height 0.153"
  • Screw Thread Length 1-1/2"
  • Barrel Length 1-9/16"
  • Screw Head Dia. 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list