Skip Content
BOLT SEX 1/4X3IN 316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX 1/4X3IN 316SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5183
  • Mfr. Model # Z5183
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 1/4 inch, barrel length 3 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, 8-32 x 3/4 inch mating screw.

Technical Specs

  • Includes Screw
  • Item Architectural Sex Bolt
  • Material 316 Stainless Steel
  • Package Quantity 1
  • Rockwell Hardness B80
  • Head Style Truss
  • Tensile Strength (PSI) 75,000
  • Thread Size 8-32
  • Barrel Dia. 1/4"
  • Barrel Head Height 1/8"
  • Grip Range 3"
  • Barrel Head Dia. 1/2"
  • Barrel Thread Depth 5/8"
  • Screw Thread Length 3/4"
  • Screw Head Dia. 5/16"
  • Barrel Length 3"
  • Screw Head Height 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list