Skip Content
BOLT SEX 1/4X3IN 188 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX 1/4X3IN 188 8-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4890
  • Mfr. Model # Z4890
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel architectural series sex bolt set. Barrel diameter 1/4 inch, barrel length 3 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 8-32 x 7/8 inch.

Technical Specs

  • Finish Plain
  • Includes 82 Degrees Phillips Flat Head Screw
  • Item Architectural Bolt
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Package Quantity 1
  • Thread Size 8-32
  • Drive Type Unslotted
  • Type Knurled
  • Head Style Truss
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85-B95
  • Barrel Dia. 1/4"
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 1/2"
  • Barrel Thread Depth 5/8"
  • Screw Head Dia. 5/16"
  • Screw Thread Length 7/8"
  • Barrel Length 3"
  • Screw Head Height 0.100"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list