!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT SEX 1/4X2IN 316SS

BOLT SEX 1/4X2IN 316SS

ACCURATE MFD PRODUCTS

BOLT SEX 1/4X2IN 316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT SEX 1/4X2IN 316SS

BOLT SEX 1/4X2IN 316SS

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ5182
  • Mfr. Model # Z5182
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 1/4 inch, barrel length 2 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, 8-32 x 3/4 inch mating screw.

Technical Specs

  • Item Architectural Sex Bolt
  • Barrel Head Style Truss
  • Thread Size #8-32
  • Barrel Diameter 1/4 in
  • Barrel Drive Type No Drive
  • Finish Plain
  • Barrel Head Height 1/8 in
  • Grip Size 2 in
  • Made in North America Yes
  • Pack Size Small
  • Rockwell Hardness B80
  • Screw Head Height 0.100"
  • Screw Size #8
  • Tensile Strength 75,000 psi
  • Material 316 Stainless Steel
  • Screw Head Style Flat
  • Barrel Length 2"
  • Barrel Thread Depth 5/8 in
  • Screw Drive Style Phillips
  • Barrel Head Diameter 0.5 in
  • Dimensional Standards AMPG 2000 SB.01
  • Includes Screw
  • Material Quality Standards ASTM A276
  • Resistance Properties Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
  • Screw Head Diameter 5/16 in
  • Screw Minimum Thread Length 3/4 in
  • System of Measurement Inch
  • Type Female Barrel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list