Skip Content
BOLT SEX 1/4X1-9/16IN 316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEX 1/4X1-9/16IN 316SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5181
  • Mfr. Model # Z5181
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel architectural series sex bolt set. Barrel diameter 1/4 inch, barrel length 1-9/16 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, 8-32 x 3/4 inch mating screw.

Technical Specs

  • Includes Screw
  • Material 316 Stainless Steel
  • Item Architectural Sex Bolt
  • Tensile Strength (PSI) 75,000
  • Package Quantity 1
  • Thread Size 8-32
  • Head Style Truss
  • Grip Range 1-9/16"
  • Rockwell Hardness B80
  • Barrel Dia. 1/4"
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 1/2"
  • Screw Thread Length 3/4"
  • Screw Head Height 0.100"
  • Screw Head Dia. 5/16"
  • Barrel Thread Depth 5/8"
  • Barrel Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list