Skip Content
BOLT SEAL SOLID LIGHT BLUE 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT SEAL SOLID LIGHT BLUE 200/BX

ONESEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSL79SM-LBL
  • Mfr. Model # 79SM-LBL
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Standards ISO 17712:2013, C- TPAT
  • Includes Barcode, Serial Numbers
  • Imprinting 12 Letters and 7 Digits
  • Item Bolt Seal
  • Thickness 1/2"
  • Breaking Strength 5000 lbs.
  • Number of Digits 7 - 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list