Skip Content
Discontinued with Replacement
BOLT PLOW GR5 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW GR5 5/8X2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSPB5C58-2
  • Mfr. Model # PB5C58-2
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
Plow Bolt,Square Neck,5/8"-11,L. 2"

Price: NA

Product Details

Grade 5 plated plow bolt. Size 5/8 x 2 inches.

Technical Specs

  • Finish Plain
  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list