Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 7/16-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 7/16-14X1

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2716-020
  • Mfr. Model # 00120-2716-020
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.57 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) PL 7/16-14X1

Price: NA

Technical Specs

  • Finish Plain
  • Item Plow Bolt
  • Length 1"
  • Includes -
  • Material Carbon Steel
  • Package Quantity 1100
  • Tensile Strength (PSI) -
  • Type Countersunk Square Neck
  • Thread Size 7/16-14
  • Head Angle (Deg.) 80
  • Grade 5
  • Head Type #3 Flat
  • Meets/Exceeds SAE J 429
  • Head Dia. 0.826"
  • Head Height 0.364"
  • Key Width -
  • Square Width 0.450"
  • Key Height -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List