Discontinued with Replacement
BOLT PLOW A449 GR5 7/16-14X1-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 7/16-14X1-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2720-021
  • Mfr. Model # 00120-2720-021
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.95 lbs
Suggested Replacement Product
GD 5 PLW BLT A449 ZB 7/16-14X1 1/2

Your Price: NA

Technical Specs

  • Includes -
  • Item Plow Bolt
  • Tensile Strength (PSI) -
  • Head Angle (Deg.) 80
  • Head Dia. 0.826"
  • Head Height 0.364"
  • Square Width 0.450"
  • Key Width -
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list