Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 3/8-16X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 3/8-16X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2624-021
  • Mfr. Model # 00120-2624-021
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.28 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) ZB 3/8-16X2

Price: NA

Technical Specs

  • Finish Zinc
  • Includes -
  • Length 2"
  • Item Plow Bolt
  • Package Quantity 800
  • Material Carbon Steel
  • Tensile Strength (PSI) -
  • Thread Size 3/8-16
  • Type Countersunk Square Neck
  • Grade 5
  • Head Angle (Deg.) 80
  • Head Type #3 Flat
  • Head Dia. 0.708"
  • Meets/Exceeds SAE J 429
  • Key Width -
  • Head Height 0.312"
  • Square Width 0.387"
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list