Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 1/2-13X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 1/2-13X4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2840-020
  • Mfr. Model # 00120-2840-020
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.25 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) PL 1/2-13X4

Price: NA

Technical Specs

  • Includes -
  • Finish Plain
  • Length 4"
  • Item Plow Bolt
  • Material Carbon Steel
  • Package Quantity 250
  • Thread Size 1/2-13
  • Tensile Strength (PSI) -
  • Head Angle (Deg.) 80
  • Grade 5
  • Type Countersunk Square Neck
  • Head Type #3 Flat
  • Meets/Exceeds SAE J 429
  • Head Dia. 0.945"
  • Head Height 0.417"
  • Key Width -
  • Square Width 0.515"
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list