Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 1/2-13X3 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 1/2-13X3 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2830-021
  • Mfr. Model # 00120-2830-021
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.68 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) ZB 1/2-13X3

Price: NA

Technical Specs

  • Item Plow Bolt
  • Includes -
  • Finish Zinc
  • Length 3"
  • Package Quantity 300
  • Thread Size 1/2-13
  • Material Carbon Steel
  • Tensile Strength (PSI) -
  • Type Countersunk Square Neck
  • Head Angle (Deg.) 80
  • Grade 5
  • Head Type #3 Flat
  • Head Dia. 0.945"
  • Meets/Exceeds SAE J 429
  • Key Width -
  • Square Width 0.515"
  • Head Height 0.417"
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list