Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 1/2-13X2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2824-020
  • Mfr. Model # 00120-2824-020
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.76 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) PL 1/2-13X2

Price: NA

Technical Specs

  • Finish Plain
  • Length 2"
  • Includes -
  • Item Plow Bolt
  • Package Quantity 450
  • Material Carbon Steel
  • Thread Size 1/2-13
  • Tensile Strength (PSI) -
  • Type Countersunk Square Neck
  • Grade 5
  • Head Dia. 0.945"
  • Meets/Exceeds SAE J 429
  • Head Angle (Deg.) 80
  • Head Type #3 Flat
  • Square Width 0.515"
  • Key Width -
  • Head Height 0.417"
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list