Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 1/2-13X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 1/2-13X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2824-021
  • Mfr. Model # 00120-2824-021
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.76 lbs
Suggested Replacement Product
GD 5 PLOW BOLT (A449) ZB 1/2-13X2

Price: NA

Technical Specs

  • Includes -
  • Finish Zinc
  • Item Plow Bolt
  • Length 2"
  • Tensile Strength (PSI) -
  • Material Carbon Steel
  • Thread Size 1/2-13
  • Package Quantity 450
  • Type Countersunk Square Neck
  • Grade 5
  • Head Type #3 Flat
  • Head Angle (Deg.) 80
  • Meets/Exceeds SAE J 429
  • Head Height 0.417"
  • Square Width 0.515"
  • Head Dia. 0.945"
  • Key Width -
  • Key Height -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List