Skip Content
Discontinued with Replacement
BOLT PLOW A449 GR5 1/2-13X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT PLOW A449 GR5 1/2-13X1-1/2

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00120-2820-020
  • Mfr. Model # 00120-2820-020
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.42 lbs
Suggested Replacement Product
GD 5 PLW BLT (A449) PL 1/2-13X1 1/2

Price: NA

Technical Specs

  • Finish Plain
  • Includes -
  • Length 1-1/2"
  • Item Plow Bolt
  • Material Carbon Steel
  • Package Quantity 600
  • Type Countersunk Square Neck
  • Tensile Strength (PSI) -
  • Thread Size 1/2-13
  • Grade 5
  • Head Angle (Deg.) 80
  • Head Type #3 Flat
  • Head Dia. 0.945"
  • Meets/Exceeds SAE J 429
  • Head Height 0.417"
  • Square Width 0.515"
  • Key Width -
  • Key Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list