Skip Content
BOLT LAG HEX ZP 5/16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX ZP 5/16X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08280.031.0500
  • Mfr. Model # U08280.031.0500
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.514 lbs

Technical Specs

  • Item Hex Head Lag Screws
  • Finish Zinc Plated
  • Length 5"
  • Material Low Carbon Steel
  • Package Quantity 50
  • Hex Size 1/2"
  • Screw Size 5/16"
  • Meets/Exceeds ASME B18.2.1
  • Thread Style Partially Threaded
  • Grade 2
  • Size 5/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list