Skip Content
BOLT LAG HEX ZP 3/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX ZP 3/8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08280.037.0300
  • Mfr. Model # U08280.037.0300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Hex Head Lag Screws
  • Length 3"
  • Hex Size 9/16"
  • Package Quantity 50
  • Screw Size 3/8"
  • Thread Style Partially Threaded
  • Material Low Carbon Steel
  • Meets/Exceeds ASME B18.2.1
  • Size 3/8"
  • Grade 2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list