Skip Content
BOLT LAG HEX ZP 3/8X3 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX ZP 3/8X3 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08280.037.0300
  • Mfr. Model # B08280.037.0300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.723 lbs

Technical Specs

  • Material Low Carbon Steel
  • Screw Size 3/8"
  • Thread Style Partially Threaded
  • Finish Zinc Plated
  • Item Hex Head Lag Screws
  • Hex Size 9/16"
  • Length 3"
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 250
  • Size 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list