Skip Content
BOLT LAG HEX ZP 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX ZP 1/4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08280.025.0400
  • Mfr. Model # U08280.025.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.63 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Hex Head Lag Screws
  • Length 4"
  • Material Low Carbon Steel
  • Package Quantity 100
  • Hex Size 7/16"
  • Screw Size 1/4"
  • Thread Style Partially Threaded
  • Meets/Exceeds ASME B18.2.1
  • Size 1/4"
  • Grade 2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list