BOLT LAG HEX ZP 1/4X3-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX ZP 1/4X3-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08280.025.0350
  • Mfr. Model # B08280.025.0350
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Hex Head Lag Screws
  • Finish Zinc Plated
  • Length 3-1/2"
  • Hex Size 7/16"
  • Material Low Carbon Steel
  • Thread Style Partially Threaded
  • Screw Size 1/4"
  • Meets/Exceeds ASME B18.2.1
  • Size 1/4"
  • Package Quantity 500
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list