BOLT LAG HEX ZP 1/2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX ZP 1/2X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08280.050.0700
  • Mfr. Model # U08280.050.0700
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.488 lbs

Technical Specs

  • Length 7"
  • Item Hex Head Lag Screws
  • Finish Zinc Plated
  • Package Quantity 25
  • Material Low Carbon Steel
  • Screw Size 1/2"
  • Hex Size 3/4"
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Thread Style Partially Threaded
  • Grade 2
  • Size 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list