Skip Content
BOLT LAG HEX SS304/18-8 5/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX SS304/18-8 5/16X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51900.031.0400
  • Mfr. Model # U51900.031.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 982
  • Shipping Weight 0.723 lbs

Technical Specs

  • Finish Plain
  • Item Hex Head Lag Screws
  • Length 4"
  • Material 18-8 Stainless Steel
  • Grade 304
  • Package Quantity 10
  • Hex Size 1/2"
  • Screw Size 5/16"
  • Thread Style Partially Threaded
  • Meets/Exceeds ASME B18.2.1
  • Size 5/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list