Skip Content
BOLT LAG HEX SS304/18-8 3/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX SS304/18-8 3/8X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51900.037.0600
  • Mfr. Model # U51900.037.0600
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 982
  • Shipping Weight 0.774 lbs

Technical Specs

  • Item Hex Head Lag Screws
  • Finish Plain
  • Length 6"
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Grade 304
  • Hex Size 9/16"
  • Screw Size 3/8"
  • Thread Style Partially Threaded
  • Meets/Exceeds ASME B18.2.1
  • Size 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list