BOLT LAG HEX SS304/18-8 3/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX SS304/18-8 3/8X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51900.037.0250
  • Mfr. Model # U51900.037.0250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 982
  • Shipping Weight 1.775 lbs

Technical Specs

  • Length 2-1/2"
  • Finish Plain
  • Item Hex Head Lag Screws
  • Material 18-8 Stainless Steel
  • Package Quantity 25
  • Grade 304
  • Hex Size 9/16"
  • Screw Size 3/8"
  • Meets/Exceeds ASME B18.2.1
  • Thread Style Partially Threaded
  • Size 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list