Skip Content
BOLT LAG HEX HDG 5/8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 5/8X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.062.0500
  • Mfr. Model # U08450.062.0500
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.549 lbs

Technical Specs

  • Item Hex Head Lag Screws
  • Finish Hot Dip Galvanized
  • Length 5"
  • Material Low Carbon Steel
  • Package Quantity 25
  • Hex Size 15/16"
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Screw Size 5/8"
  • Thread Style Partially Threaded
  • Size 5/8"
  • Grade 2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list