Skip Content
BOLT LAG HEX HDG 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 5/16X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.031.0600
  • Mfr. Model # U08450.031.0600
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.294 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Hex Head Lag Screws
  • Length 6"
  • Material Low Carbon Steel
  • Package Quantity 50
  • Hex Size 1/2"
  • Screw Size 5/16"
  • Thread Style Partially Threaded
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Grade 2
  • Size 5/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list