Skip Content
BOLT LAG HEX HDG 5/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 5/16X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.031.0400
  • Mfr. Model # U08450.031.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.616 lbs

Technical Specs

  • Item Lag Screw
  • Length 4"
  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Hex Size 1/2"
  • Screw Size 5/16"
  • Package Quantity 50
  • Meets/Exceeds ASME B18.2.1
  • Thread Style Partially Threaded
  • Size 5/16"
  • Grade 2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list