BOLT LAG HEX HDG 5/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX HDG 5/16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.031.0100
  • Mfr. Model # U08450.031.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.579 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Hex Head Lag Screws
  • Material Low Carbon Steel
  • Length 1"
  • Hex Size 1/2"
  • Package Quantity 100
  • Screw Size 5/16"
  • Thread Style Partially Threaded
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Grade 2
  • Size 5/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list