Skip Content
BOLT LAG HEX HDG 3/8X4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 3/8X4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08450.037.0400
  • Mfr. Model # B08450.037.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.253 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Hex Head Lag Screws
  • Length 4"
  • Material Low Carbon Steel
  • Hex Size 9/16"
  • Screw Size 3/8"
  • Thread Style Partially Threaded
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 200
  • Size 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list