Skip Content
BOLT LAG HEX HDG 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 1/4X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.025.0100
  • Mfr. Model # U08450.025.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.455 lbs

Technical Specs

  • Material Low Carbon Steel
  • Finish Hot Dip Galvanized
  • Item Hex Head Lag Screws
  • Length 1"
  • Package Quantity 100
  • Hex Size 7/16"
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Thread Style Partially Threaded
  • Screw Size 1/4"
  • Size 1/4"
  • System of Measurement Inch
  • Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list