Skip Content
BOLT LAG HEX HDG 1/2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG HEX HDG 1/2X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.050.0700
  • Mfr. Model # U08450.050.0700
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.488 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Item Hex Head Lag Screws
  • Length 7"
  • Package Quantity 25
  • Hex Size 3/4"
  • Screw Size 1/2"
  • Thread Style Partially Threaded
  • Meets/Exceeds ANSI/ASME B18.2.1
  • Grade 2
  • Size 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list