BOLT LAG HEX HDG 1/2X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX HDG 1/2X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.050.1400
  • Mfr. Model # U08450.050.1400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.231 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Hex Head Lag Screws
  • Length 14"
  • Material Low Carbon Steel
  • Package Quantity 5
  • Hex Size 3/4"
  • Thread Style Partially Threaded
  • Screw Size 1/2"
  • Meets/Exceeds ASME B18.2.1
  • Size 1/2"
  • System of Measurement Inch
  • Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list