BOLT LAG HEX HDG 1/2X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT LAG HEX HDG 1/2X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08450.050.1000
  • Mfr. Model # U08450.050.1000
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.766 lbs

Technical Specs

  • Item Hex Head Lag Screws
  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Length 10"
  • Package Quantity 10
  • Thread Style Partially Threaded
  • Meets/Exceeds ASME B18.2.1
  • Screw Size 1/2"
  • Hex Size 3/4"
  • Size 1/2"
  • Grade 2
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list