Skip Content
BOLT LAG HEX 3/8X3 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT LAG HEX 3/8X3 PLTD

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSLSH38-3P
  • Mfr. Model # LSH38-3P
  • UNSPSC # 31161608
  • CATALOGUE PAGE # 920
  • Shipping Weight 0.07 lbs

Product Details

Hex head lag bolt, zinc plated. Size 3/8 x 3 inches.

Technical Specs

  • Finish Plated
  • Item BOLT LAG HEX 3/8X 3 PLTD
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list