BOLT LAG HEX    1/2X3-1/2 GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT LAG HEX 1/2X3-1/2 GALV

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSLSH12-312HG
  • Mfr. Model # LSH12-312HG
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Grade 2 zinc chromate plated hex lag screws. Features 60 degree gimlet point. Used to fasten lumber and boards, also used with lag shields to fasten lumber to concrete. Hot galvanized. Dimensions 1/2 inch diameter x 3-1/2 inch length.

Technical Specs

  • Finish Hot Galvanized
  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list