Skip Content
BOLT LAG 5/16 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG 5/16 X 2IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1LB31-200
  • Mfr. Model # 1LB31-200
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

18.8 stainless steel lag screw. Size 5/16 x 2 inches.

Technical Specs

  • Package Quantity 25

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list