Skip Content
BOLT LAG 5/16 X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT LAG 5/16 X 1 1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1LB31-150
  • Mfr. Model # 1LB31-150
  • UNSPSC # 31161608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

18.8 stainless steel lag screw. Size 5/16 x 1-1/2 inches.

Technical Specs

  • Package Quantity 50
  • Item Lag Screw
  • Material Stainless Steel
  • Length 1-1/2"
  • Hex Size 5/16"
  • Grade 18.8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list