Discontinued with Replacement
BOLT HEX 7/8-9X3 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 7/8-9X3 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-3430-021
  • Mfr. Model # 00024-3430-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.85 lbs
Suggested Replacement Product
BOLT HEX ZB 7/8-9X3 BULK

Your Price: NA

Technical Specs

  • Tensile Strength 60,000 psi
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness B69
  • Head Height 37/64"
  • Head Width 1-5/16"
  • Fastener Finish Zinc Plated
  • Fastener Length 3"
  • Fastener Industry Standards ASTM A307
  • Min. Thread Length 2 po
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list