Discontinued with Replacement
BOLT HEX 5/8-11X5 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT HEX 5/8-11X5 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00024-3050-021
  • Mfr. Model # 00024-3050-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.81 lbs
Suggested Replacement Product
BOLT HEX ZB 5/8-11X5 BULK

Your Price: NA

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 60,000 psi
  • Item Hex Head Cap Screws
  • Rockwell Hardness B69
  • Head Height 27/64"
  • Head Width 15/16"
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASTM A307
  • Fastener Length 5"
  • Min. Thread Length 1-1/2 po
  • Basic Material Steel
  • Dia./Thread Size 5/8"-11
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list